This product requires certification to purchase.

60W 3-Light Medium E-26 Chandelier in Buckeye Bronze

Hinkley

Hampton 60W 3-Light Medium E-26 Chandelier in Buckeye Bronze

  • Fast #
  • Part #H3200KZ
  • Item #5061685
  • Manufacturer Part #3200KZ
4.8 out of 5 Customer Rating
Brand image
Hinkley

Hampton 60W 3-Light Medium E-26 Chandelier in Buckeye Bronze

  • Fast #
  • Part #H3200KZ
  • Item #5061685
  • Manufacturer Part #3200KZ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish
  • 15 year finish warranty
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • Requires Certification

Specifications

Collection:
Hampton
Color Finish Category:
Bronze Tones
Color Finish Name:
Buckeye Bronze
Dimmable:
No
ETL Listed:
No
Height:
11-3/4
Installation Type:
Ceiling Mount
Length:
15
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
No
UPC:
640665320084
Volts:
120V
Watts:
60
Width:
15