30W 1-Light Integrated LED Outdoor Ceiling Fixture in Titanium
Harbor 30W 1-Light Integrated LED Outdoor Ceiling Fixture in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LED components carry a 5-year limited warranty
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Meets California Energy Commission 2016 Title regulations
- Rich gray tone
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Harbor
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Color Rendering Index:
- 96
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Seedy, Bound
- Height:
- 7 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Classic, Modern
- Lumens:
- 2300
- Material:
- Brass, Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 30 W
- Weight:
- 6 lb
- Width:
- 12-3/10 in