11-4/5 in. 3-Light Semi-Flushmount Ceiling Light in Antique Nickel
Hathaway 11-4/5 in. 3-Light Semi-Flushmount Ceiling Light in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15 year finish warranty
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
- Lifetime warranty on electrical wiring and components
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Hathaway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UPC:
- 640665322002
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in