This product requires certification to purchase.

10W 2-Light LED Vanity Fixture in Black

Hinkley

Hollis 10W 2-Light LED Vanity Fixture in Black

  • Fast #
  • Part #H5662BKLL
  • Item #8063185
  • Manufacturer Part #5662BK-LL
4.8 out of 5 Customer Rating
Brand image
Hinkley

Hollis 10W 2-Light LED Vanity Fixture in Black

  • Fast #
  • Part #H5662BKLL
  • Item #8063185
  • Manufacturer Part #5662BK-LL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Hollis
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched
Height:
9-3/10
Installation Type:
Wall Mount
Length:
7-3/4
Light Bulb Shape Code:
G9
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Mid-century, Transitional
Lumens:
1050
Material:
Steel
Number of Lights:
2
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
640665566208
Volts:
120V
Watts:
10
Width:
15