15W 3-Light LED Vanity Fixture in Heritage Brass
Hollis 15W 3-Light LED Vanity Fixture in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hollis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 9-3/10 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century, Transitional
- Lumens:
- 1575
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665566338
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 24 in