5W 3-Light G9 Double Loop Vanity Fixture in Black
Hollis 5W 3-Light G9 Double Loop Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Fixture can be mounted either up or down
- Suitable for use in damp locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Meets California energy commission title regulations/JA8 when using the included LED bulb
- LED bulbs carry a 3-year limited warranty
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
Specifications
- ADA Compliant:
- No
- Collection:
- Hollis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 9-3/10 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional, Mid-century Modern, Scandinavian
- Lumens:
- 1650
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665566307
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 24 in