16W 1-Light LED Wall Sconce in Buckeye Bronze
Horizon 16W 1-Light LED Wall Sconce in Buckeye Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exclusively available in High Performance LED
- 2 year finish warranty
- LED components carry a 5-year limited warranty
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- For complete warranty information visit https://www.hinkleylighting.com
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Horizon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Color Rendering Index:
- 91
- Color Temperature:
- 2700
- Depth:
- 3-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seedy
- Height:
- 12 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watt Equivalency:
- 75 W
- Watts:
- 16 W
- Weight:
- 2.5 lb
- Width:
- 5-3/10 in