This product requires certification to purchase.

16W 5-3/10 x 20-1/2 in. LED Outdoor Wall Sconce in Buckeye Bronze

Hinkley

Horizon 16W 5-3/10 x 20-1/2 in. LED Outdoor Wall Sconce in Buckeye Bronze

  • Fast #
  • Part #H2895KZ
  • Item #7164801
  • Manufacturer Part #2895KZ
3.4 out of 5 Customer Rating
Brand image
Hinkley

Horizon 16W 5-3/10 x 20-1/2 in. LED Outdoor Wall Sconce in Buckeye Bronze

  • Fast #
  • Part #H2895KZ
  • Item #7164801
  • Manufacturer Part #2895KZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Buckeye Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Fixture can be mounted horizontally.
  • Multiple top to outlet measurements with adjustable glass positioning
  • Meets California Energy Commission 2016 Title regulations
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Horizon
Color Finish Category:
Bronze Tones
Color Finish Name:
Buckeye Bronze
Color Temperature:
2700
Depth:
3-4/5 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
20-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
800
Lumens per Watt:
50
Material:
Aluminum
Number Of Hours:
40000 h
Power Source:
Electric
UL Listed:
Yes
UPC:
640665289510
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
16 W
Width:
5-3/10 in