This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Matte Black

Hinkley

Hover 52 in. 3-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #H900752FMBLWD
  • Item #8233153
  • Manufacturer Part #900752FMB-LWD
4.2 out of 5 Customer Rating
Brand image
Hinkley

Hover 52 in. 3-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #H900752FMBLWD
  • Item #8233153
  • Manufacturer Part #900752FMB-LWD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.28
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5000 ft3/min
Ceiling Fan Blade Finish:
Koa
Collection:
Hover
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Control Type:
Wall Control
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Etched Opal
Height:
17-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Hanging Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1500
Material:
Steel
Number of Blades:
3
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
RPM:
169
UL Listed:
No
UPC:
640665013849
Volts:
120V
Watts:
18 W