24-3/4 in. 100W 4-Light Medium E-26 Incandescent Pendant in Oil Rubbed Bronze
Howell 24-3/4 in. 100W 4-Light Medium E-26 Incandescent Pendant in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- This chain or cable hung fixture may be installed on any sloped ceiling.
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Howell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 24-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Holophane
- Height:
- 38-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Vintage
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665384406
- Volts:
- 120V
- Watts:
- 100 W