100W 1-Light 13-3/4 in. Outdoor Wall Sconce in Burnished Bronze
Huntersfield 100W 1-Light 13-3/4 in. Outdoor Wall Sconce in Burnished Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
- Ideal for vintage filament bulbs (not included)
- 2 year finish warranty
- The Heritage collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design
- Classic lines and heritage details complement traditional architecture
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
Specifications
- Collection:
- Huntersfield
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Depth:
- 8-4/5 in
- Glass Type:
- Clear Seeded
- Height:
- 13-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665140613
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 7 in