This product requires certification to purchase.

75W 3-Light Bath Light in Polished Antique Nickel

Hinkley

Isabella 75W 3-Light Bath Light in Polished Antique Nickel

  • Fast #
  • Part #H5393PL
  • Item #2375921
  • Manufacturer Part #5393PL
5 out of 5 Customer Rating
Brand image
Hinkley

Isabella 75W 3-Light Bath Light in Polished Antique Nickel

  • Fast #
  • Part #H5393PL
  • Item #2375921
  • Manufacturer Part #5393PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture can be mounted either up or down
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Isabella
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Antique Nickel
Depth:
7-1/2 in
Glass Type:
Marbled Etched Amber
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
No
UPC:
640665539325
Volts:
120V
Watts:
100 W
Width:
21-1/4 in