This product requires certification to purchase.

100W 1-Light Vanity Fixture in Brushed Nickel

Hinkley

Jackson 100W 1-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #H51820BN
  • Item #7164951
  • Manufacturer Part #51820BN
4 out of 5 Customer Rating
Brand image
Hinkley

Jackson 100W 1-Light Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #H51820BN
  • Item #7164951
  • Manufacturer Part #51820BN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic matte brushed nickel finish
  • Fixture can be mounted either up or down
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jackson
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
7-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional, Rustic, Industrial
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665518214
Volts:
120V
Watts:
100 W
Width:
5 in