This product requires certification to purchase.

1-Light Bath Vanity Wall Light in Brushed Nickel

Hinkley

Karlie 1-Light Bath Vanity Wall Light in Brushed Nickel

  • Fast #
  • Part #H54620BN
  • Item #5164064
  • Manufacturer Part #54620BN
5 out of 5 Customer Rating
Brand image
Hinkley

Karlie 1-Light Bath Vanity Wall Light in Brushed Nickel

  • Fast #
  • Part #H54620BN
  • Item #5164064
  • Manufacturer Part #54620BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined look
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Karlie
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
ETL Listed:
No
Glass Type:
Etched Opal
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665546255
Volts:
120V
Watts:
100 W
Width:
4-1/2 in