This product requires certification to purchase.

100W 1-Light Incandescent Wall Sconce in Polished Chrome

Hinkley

Karlie 100W 1-Light Incandescent Wall Sconce in Polished Chrome

  • Fast #
  • Part #H54620CM
  • Item #5164079
  • Manufacturer Part #54620CM
5 out of 5 Customer Rating
Brand image
Hinkley

Karlie 100W 1-Light Incandescent Wall Sconce in Polished Chrome

  • Fast #
  • Part #H54620CM
  • Item #5164079
  • Manufacturer Part #54620CM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sparkling chrome with reflective finish
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined look
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
8-1/4 in
Width
4-1/2 in
Characteristics & Features
Collection
Karlie
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
No
Glass Type
Etched Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Die Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
640665546262