100W 4-Light Bath Vanity Light in Brushed Nickel
Karlie 100W 4-Light Bath Vanity Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- Classic matte brushed nickel finish
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Karlie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 640665546361
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 32 in