100W 5-Light Incandescent Vanity Fixture in Polished Chrome
Karlie 100W 5-Light Incandescent Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Fixture can be mounted either up or down
- Sparkling chrome with reflective finish
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Karlie
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel
- Number of Lights:
- 5
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665546392
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 35-1/2 in