7-1/2 in. 100W 2-Light Wall Mount Medium E-26 Bath Light in Brushed Nickel
Karlie 7-1/2 in. 100W 2-Light Wall Mount Medium E-26 Bath Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic matte brushed nickel finish
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Karlie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Glass Type:
- Etched
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 640665546279
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-3/10 in