14 x 7-4/5 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture with Etched Opal Glass in Brushed Nickel
Kyra 14 x 7-4/5 in. 100W 2-Light Medium E-26 Incandescent Vanity Fixture with Etched Opal Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic matte brushed nickel finish
- Fixture can be mounted either up or down
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty on electrical wiring and components
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kyra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-3/10
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 640665550290
- Volts:
- 120V
- Watts:
- 100
- Width:
- 14