14 x 26 in. 60W 1-Tier 4-Light LED Modern Chandelier in Burnished Gold
Laguna 14 x 26 in. 60W 1-Tier 4-Light LED Modern Chandelier in Burnished Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. Bold silhouette with dramatic details creates a modern statement. Fixture is oval in shape. Luxurious gold finish with opulent sheen.
- The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
Specifications
- Collection:
- Laguna
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Burnished Gold
- Dimmable:
- Yes
- Height:
- 14
- Installation Type:
- Ceiling Mount
- Length:
- 26
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Bohemian
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 26 in x 14 in
- UPC:
- 640665007114
- Volts:
- 120V
- Watts:
- 60
- Width:
- 26