This product requires certification to purchase.

50W 3-Light Bath Light in Antique Nickel

Hinkley

Lanza 50W 3-Light Bath Light in Antique Nickel

  • Fast #
  • Part #H5103ANLED
  • Item #4778090
  • Manufacturer Part #5103AN-LED
5 out of 5 Customer Rating
Brand image
Hinkley

Lanza 50W 3-Light Bath Light in Antique Nickel

  • Fast #
  • Part #H5103ANLED
  • Item #4778090
  • Manufacturer Part #5103AN-LED
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined look
  • LED Lamps carry a 3-year limited warranty
  • LED lamp included is JA8 2016 certified.
  • Fixture can be mounted either up or down
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lanza
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Color Temperature:
3000
Depth:
5 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched Opal
Height:
6-3/4 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
G9
Light Bulb Type:
LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
1275
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
No
UPC:
640665510331
Volts:
120V
Watts:
50 W
Width:
25 in