60W 3-Light Bath Vanity Fixture in Antique Nickel
Lanza 60W 3-Light Bath Vanity Fixture in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Lifetime warranty on electrical wiring and components
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Lanza
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 5 in
- Dimmable:
- No
- Glass Type:
- Etched Opal
- Height:
- 6-3/4 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 640665510300
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in