9W 2-Light LED Vanity Fixture in Antique Nickel
Lanza 9W 2-Light LED Vanity Fixture in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LED Lamps carry a 3-year limited warranty
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- Fixture can be mounted either up or down
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Lanza
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 6-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 850
- Material:
- Die Cast Aluminum, Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 9 W
- Weight:
- 4 lb
- Width:
- 16-3/10 in