9W 2-Light LED Vanity Fixture in Brushed Bronze
Lanza 9W 2-Light LED Vanity Fixture in Brushed Bronze
Product Details
Product Details
- LED lamp included is JA8 2016 certified.
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- LED Lamps carry a 3-year limited warranty
- Classic gleaming light brass finish
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Lanza
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Color Temperature:
- 3000
- Depth:
- 5
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 6-4/5
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 850
- Material:
- Die Cast Aluminum, Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665510249
- Volts:
- 120V
- Watts:
- 9
- Width:
- 16-3/10