5-4/8 in. 60W 6-Light Wall Mount Bi-Pin Bath Light in Brushed Nickel
Latitude 5-4/8 in. 60W 6-Light Wall Mount Bi-Pin Bath Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Classic matte brushed nickel finish
- Bold lines and a clean, minimalist style creates a modern look
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Latitude
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Dimmable:
- No
- Glass Type:
- Clear Beveled, Etched
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Aluminum
- Number of Lights:
- 6
- UL Listed:
- No
- UPC:
- 640665565607
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 37-1/2 in