44.25 in. 10?Light LED Linear Chandelier in Heritage Brass with Natural Paper Shades
Lewis 44.25 in. 10?Light LED Linear Chandelier in Heritage Brass with Natural Paper Shades
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
- ELONGATED, NATURAL PAPER SHADES: 7 in tapered drums in a natural paper with inner lining, and detailed stitching for a clean, classic look
- CLASSIC, TEXTURED HERITAGE BRASS FINISH: Warm, luxurious tone grabs attention and adds a vintage vibe
- ILLUMINATED BY 5W LED CANDELABRA BULBS: Select a "C" style bulb (not included) - Comes with a special tool to insert and change bulbs within the confinements of the shades
- LIGHT FIXTURE SAFETY RATINGS: Suitable for dry (indoor) locations, defined by NEC and CEC; Meets UL & CSA Product Safety Standards
Specifications
- Collection:
- Lewis
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Light Brass
- Dimmable:
- Yes
- Height:
- 12 in
- Installation Type:
- Ceiling Mount, Vertical
- Length:
- 11 in
- Light Bulb Shape Code:
- CA10
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 10
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 640665450033
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 44-1/4 in