This product requires certification to purchase.

11-4/5 in. 3-Light Ceiling Fixture in Antique Nickel

Hinkley

Hampton 11-4/5 in. 3-Light Ceiling Fixture in Antique Nickel

  • Fast #
  • Part #H3200AN
  • Item #3973102
  • Manufacturer Part #3200AN
4.2 out of 5 Customer Rating
Brand image
Hinkley

Hampton 11-4/5 in. 3-Light Ceiling Fixture in Antique Nickel

  • Fast #
  • Part #H3200AN
  • Item #3973102
  • Manufacturer Part #3200AN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lifetime warranty on electrical wiring and components
  • Comes equipped with a diffuser to minimize bulb exposure and soften the intensity of light emitted.
  • Classic matte brushed nickel finish
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • 15 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hampton
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Dimmable:
Yes
Height:
11-3/4 in
Installation Type:
Ceiling Mount
Length:
15 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
3
UPC:
640665320015
Volts:
120V
Watts:
60 W
Width:
15 in