This product requires certification to purchase.

17-4/5 in. 60W 4-Light Candelabra Chandelier in OldeBronze

Hinkley

Plymouth 17-4/5 in. 60W 4-Light Candelabra Chandelier in OldeBronze

  • Fast #
  • Part #H4254OB
  • Item #3035688
  • Manufacturer Part #4254OB
4 out of 5 Customer Rating
Brand image
Hinkley

Plymouth 17-4/5 in. 60W 4-Light Candelabra Chandelier in OldeBronze

  • Fast #
  • Part #H4254OB
  • Item #3035688
  • Manufacturer Part #4254OB
4 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish
  • 15 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Plymouth
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Dimmable:
Yes
Height:
33-1/2 in
Installation Type:
Ceiling Mount
Length:
17-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
4
UPC:
640665425406
Volts:
120V
Watts:
60 W
Width:
17-3/4 in