18-3/10 in. 100W 1-Light Outdoor Wall Lantern in Black
18-3/10 in. 100W 1-Light Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 year finish warranty
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- Striking black finish enhances design
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10 in
- Dimmable:
- No
- Glass Type:
- Etched Opal
- Height:
- 18-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665174403
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9 in