This product requires certification to purchase.

22-1/2 in. 100W 3-Light Medium Chandelier in OldeBronze

Hinkley

Bolla 22-1/2 in. 100W 3-Light Medium Chandelier in OldeBronze

  • Fast #
  • Part #H4653OB
  • Item #2886757
  • Manufacturer Part #4653OB
5 out of 5 Customer Rating
Brand image
Hinkley

Bolla 22-1/2 in. 100W 3-Light Medium Chandelier in OldeBronze

  • Fast #
  • Part #H4653OB
  • Item #2886757
  • Manufacturer Part #4653OB
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish
  • Requires Certification

Documents


Specifications

Collection:
Bolla
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Dimmable:
Yes
Glass Type:
Light Amber, Seeded
Height:
18-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
3
Number of Tiers:
1
UPC:
640665465327
Volts:
120V
Watts:
100 W
Width:
22-1/2 in