100W 2-Light Medium E-26 Incandescent Wall Mount Lantern in Bronze
Dorian 100W 2-Light Medium E-26 Incandescent Wall Mount Lantern in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 year finish warranty
- 12 year warranty on electrical wiring and components
- Bold lines and a clean, minimalist style complement contemporary architecture
- For complete warranty information visit https://www.hinkleylighting.com
- Warm rich light bronze tone
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 6-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Painted White Inside
- Height:
- 24-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665219500
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 6 in