This product requires certification to purchase.

4-4/5 in. 60W 1-Light Wall Sconce in RegencyBronze

Hinkley

Sloan 4-4/5 in. 60W 1-Light Wall Sconce in RegencyBronze

  • Fast #
  • Part #H4540RB
  • Item #3973005
  • Manufacturer Part #4540RB
3.4 out of 5 Customer Rating
Brand image
Hinkley

Sloan 4-4/5 in. 60W 1-Light Wall Sconce in RegencyBronze

  • Fast #
  • Part #H4540RB
  • Item #3973005
  • Manufacturer Part #4540RB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Regency Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Lifetime warranty on electrical wiring and components
  • 15 year finish warranty
  • Artisanal details, a rich finish and artisanal elements add warm rustic style
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Sloan
Color Finish Category:
Bronze Tones
Color Finish Name:
Regency Bronze
Depth:
6-4/5 in
Height:
16 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Craftsman, Rustic
Material:
Die Cast Aluminum
Number of Lights:
1
UPC:
640665454031
Volts:
120V
Watts:
60 W
Width:
4-3/4 in