60W 5-Light Candelabra E-12 LED Pendant in Black
Luca 60W 5-Light Candelabra E-12 LED Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
- This stem hung fixture may be hung on a sloped ceiling. Striking black finish enhances design. Eclectic style that mixes unconventional elements; unique and sophisticated designs that feel modern and vintage at the same time. Convertible fixture mounts directly to canopy or with a fixture-specific stem or chain that is 6” or less.
- The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
Specifications
- Collection:
- Luca
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 28 in
- Dimmable:
- Yes
- Height:
- 11 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Coastal, Bohemian
- Material:
- Steel
- Number of Lights:
- 5
- Overall Height:
- 43-1/4 in
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665403800
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 28 in