This product requires certification to purchase.

60W 5-Light Candelabra E-12 LED Pendant Light in Black

Hinkley

Luca 60W 5-Light Candelabra E-12 LED Pendant Light in Black

  • Fast #
  • Part #H40384BLKCML
  • Item #9743619
  • Manufacturer Part #40384BLK-CML
3.6 out of 5 Customer Rating
Brand image
Hinkley

Luca 60W 5-Light Candelabra E-12 LED Pendant Light in Black

  • Fast #
  • Part #H40384BLKCML
  • Item #9743619
  • Manufacturer Part #40384BLK-CML
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This item may be hung on a sloped ceiling
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
  • Convertible fixture can be hung as a pendant or semi-flush mount
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • The Lisa McDennon collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view
  • Eclectic style that mixes unconventional elements. Unique and sophisticated designs that feel modern and vintage at the same time
  • Requires Certification

Specifications

Collection:
Luca
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
28 in
Dimmable:
No
Height:
11 in
Installation Type:
Ceiling Mount
Length:
28 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Minimum Height:
20-1/2 in
Number of Lights:
5
Overall Height:
43-1/4 in
Proposition 65:
CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UL Listed:
Suitable for Dry Locations
UPC:
640665403923
Volts:
120V
Watts:
60 W
Width:
28 in