33W 1-Light Integrated Vanity Fixture in Chrome
Lucent 33W 1-Light Integrated Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lucent
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Lava
- Height:
- 5 in
- Installation Type:
- Vertical
- Length:
- 3 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 2900
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665520910
- Volts:
- 120V
- Watts:
- 33 W
- Width:
- 24 in