4W 1-Light Integrated LED Step Light in Satin White
Luna 4W 1-Light Integrated LED Step Light in Satin White
Product Details
Product Details
- Neutral perfection with a flawless white finish enhances design
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Rated for both indoor and outdoor use
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Documents
Specifications
- Collection:
- Luna
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 240
- Material:
- Zinc Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665585049
- Volts:
- 120V
- Watts:
- 4 W