100W Medium E-26 Base Wall Lantern in Oil Rubbed Bronze
Manhattan 100W Medium E-26 Base Wall Lantern in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Bold and robust dark bronze finish
- 12 year warranty on electrical wiring and components
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Ideal for vintage filament bulbs (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Manhattan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 12-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 640665232509
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-3/4 in