25W 1-Light Post Lantern in Black
Manor House 25W 1-Light Post Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- 2 year finish warranty
- Striking black finish enhances design
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Fixture ships with sockets that can either accept candelabra or medium base bulbs.
Specifications
- Collection:
- Manor House
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 22
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 640665144116
- Volts:
- 120V
- Watts:
- 75
- Width:
- 11