6?Light 36? Chandelier with Curved Arms in Textured Plaster
Maris 6?Light 36? Chandelier with Curved Arms in Textured Plaster
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC, meets United states UL underwriters laboratories and CSA Canadian standards association product safety standards
- This item may be hung on a sloped ceiling
- Shown with T-style bulbs
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
Specifications
- Collection:
- Maris
- Color Finish Category:
- Greys
- Color Finish Name:
- Textured Plaster
- Depth:
- 36 in
- Dimmable:
- No
- Height:
- 27-3/4 in
- Installation Type:
- Chain Hung
- Length:
- 36 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- L
- UPC:
- 640665450101
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 36 in