This product requires certification to purchase.

5W 1-Light 25 in. Outdoor Wall Sconce in Black

Hinkley

Max 5W 1-Light 25 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H2595BKLL
  • Item #9393545
  • Manufacturer Part #2595BK-LL
5 out of 5 Customer Rating
Brand image
Hinkley

Max 5W 1-Light 25 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #H2595BKLL
  • Item #9393545
  • Manufacturer Part #2595BK-LL
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • LED JA8 lamp included
  • Wet rated
  • General Hinkley warranty statement
  • LED components - lamp
  • Finish group - black
  • Outdoor - finish
  • Style outdoor -transitional
  • Images are for reference purpose only and may not be pictured with the specified LED filament bulb
  • Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association product safety standards
  • 2-year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.0417
Ballast Type:
Residential
Collection:
Max
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
Depth:
10-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
25 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
450
Lumens per Watt:
90
Material:
Aluminum, Glass
Number Of Hours:
15000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UL Listed:
Suitable for Wet Locations
UPC:
640665259537
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
5 W
Width:
7 in