This product requires certification to purchase.

Medium E-26 LED Wall Lantern in Oil Rubbed Bronze

Hinkley

Medium E-26 LED Wall Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H1964OZ
  • Item #5062408
  • Manufacturer Part #1964OZ
4.2 out of 5 Customer Rating
Brand image
Hinkley

Medium E-26 LED Wall Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H1964OZ
  • Item #5062408
  • Manufacturer Part #1964OZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 2 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
No
Glass Type:
Clear Seeded
Height:
14-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Craftsman
Material:
Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665196405
Volts:
120V
Watts:
100 W
Width:
9 in