52 in. 5-Blade Indoor Ceiling Fan in Metallic Matte Bronze
Metro 52 in. 5-Blade Indoor Ceiling Fan in Metallic Matte Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This item includes a 4.5" down rod. Other various lengths of down rods are available and sold separately to customize the installation height
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- This item may be hung on a sloped ceiling
- For more information on how to control your ceiling fan via the Hinkley home automation app, click here
- Pull chain manual reverse, accessory controls available
- The Regency series features a range of traditional ceiling fans designed to enhance a wide variety of spaces with ease
- Reversible blades included
- Fan mounts directly to canopy or with an included downrod for dual mount capability
- Add an optional light kit to customize the functionality of the fan
- Motor carries a lifetime warranty
Specifications
- AMP:
- 0.35, 0.38, 0.49, 0.52
- Blade Pitch:
- 20°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4672 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Metro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Metallic Matte Bronze
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Wood, Steel
- Number of Blades:
- 5
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 162
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665018561
- Volts:
- 120V