100W 3-Light Medium E-26 Vanity Fixture in Polished Chrome
Miley 100W 3-Light Medium E-26 Vanity Fixture in Polished Chrome
Product Details
Product Details
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Sparkling chrome with reflective finish
Specifications
- ADA Compliant:
- No
- Collection:
- Miley
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-4/5
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 640665505368
- Volts:
- 120V
- Watts:
- 100
- Width:
- 21-1/2