This product requires certification to purchase.

60W 2-Light Bath Vanity Fixture in Polished Chrome

Hinkley

Miley 60W 2-Light Bath Vanity Fixture in Polished Chrome

  • Fast #
  • Part #H5052CM
  • Item #3637177
  • Manufacturer Part #5052CM
4.1 out of 5 Customer Rating
Brand image
Hinkley

Miley 60W 2-Light Bath Vanity Fixture in Polished Chrome

  • Fast #
  • Part #H5052CM
  • Item #3637177
  • Manufacturer Part #5052CM
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Sparkling chrome with reflective finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Miley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-1/2 in
Dimmable:
No
Glass Type:
Cased Opal
Height:
6-1/4 in
Light Bulb Shape Code:
G9
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
2
UL Listed:
Yes
UPC:
640665505207
Volts:
120V
Watts:
60 W
Width:
13 in