22 in. 35W 1-Light Outdoor Wall Sconce in Bronze
Mist 22 in. 35W 1-Light Outdoor Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Warm rich light bronze tone
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 2 year finish warranty
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- For complete warranty information visit https://www.hinkleylighting.com
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Mist
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 22
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 640665122435
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 35
- Width:
- 4-4/5