35W 1-Light GU10 Halogen Outdoor Wall Sconce in Satin Black
Mist 35W 1-Light GU10 Halogen Outdoor Wall Sconce in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- Striking black finish enhances design
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Mist
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Style:
- Modern
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665122046
- Volts:
- 120V
- Watts:
- 35
- Width:
- 4-4/5