This product requires certification to purchase.

35W 1-Light GU10 Halogen Wall Sconce in Bronze

Hinkley

Mist 35W 1-Light GU10 Halogen Wall Sconce in Bronze

  • Fast #
  • Part #H1220BZ
  • Item #7164758
  • Manufacturer Part #1220BZ
5 out of 5 Customer Rating
Brand image
Hinkley

Mist 35W 1-Light GU10 Halogen Wall Sconce in Bronze

  • Fast #
  • Part #H1220BZ
  • Item #7164758
  • Manufacturer Part #1220BZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • 12 year warranty on electrical wiring and components
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • Bold lines and a clean, minimalist style complement contemporary architecture
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
4 in
Height
15-1/2 in
Weight
3.5 lb
Width
4-3/4 in
Characteristics & Features
Collection
Mist
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Dimmable
No
Glass Type
Clear, Seedy
Installation Type
Wall Mount
Light Bulb Base Type
GU10
Light Bulb Type
Halogen
Lighting Style
Contemporary
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Volts
120V
Watts
35 W
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
640665122039