35W 1-Light GU10 Halogen Wall Sconce in Bronze
Mist 35W 1-Light GU10 Halogen Wall Sconce in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- 12 year warranty on electrical wiring and components
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Mist
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Seedy
- Height:
- 28-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 35 W
- Weight:
- 6 lb
- Width:
- 4-3/4 in