*CVR* LNDSCP *MONTIC
Monticello *CVR* LNDSCP *MONTIC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wet Rated
- General Hinkley Warranty Statement
- Landscape - LED components - Lamps
- Finish Group - Dark Bronze
- Wiring Kit & Ground Spike
- Coastal
Specifications
- AMP:
- 0.125
- Collection:
- Monticello
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Copper Bronze
- Color Temperature:
- 2700
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12-3/4 in
- Length:
- 7 in
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Material:
- Brass
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Yes
- UPC:
- 640665155990
- Volts:
- 12V
- Watts:
- 1.5 W
- Width:
- 8 in