This product requires certification to purchase.

100W 1-Light Medium E-26 LED Pendant Light in Heritage Brass with Black Oxide

Hinkley

Oliver 100W 1-Light Medium E-26 LED Pendant Light in Heritage Brass with Black Oxide

  • Fast #
  • Part #H39054HB
  • Item #9302856
  • Manufacturer Part #39054HB
4 out of 5 Customer Rating
Brand image
Hinkley

Oliver 100W 1-Light Medium E-26 LED Pendant Light in Heritage Brass with Black Oxide

  • Fast #
  • Part #H39054HB
  • Item #9302856
  • Manufacturer Part #39054HB
4 out of 5 Customer Rating

X Points

Color Finish Name: Heritage Brass, Black Oxide Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This item may be hung on a sloped ceiling
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Classic, elegant lines and timeless details enhance a traditional space
  • Requires Certification

Specifications

Collection:
Oliver
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass, Black Oxide
Dimmable:
No
Glass Type:
Etched Opal, Frosted
Height:
21-1/4 in
Installation Type:
Ceiling Mount
Length:
14-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century, Modern, Transitional
Material:
Glass, Steel
Number of Lights:
1
Overall Height:
54 in
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
640665390513
Volts:
120V
Watts:
100 W
Width:
14-1/4 in